Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8100L/8POE | ALLIED TELESIS

ALLIED TELESIS | AT-8100L/8POE | Layer 2-4 Standalone Fast Ethernet Switch With 2 Combo Ports (10/100/1000T-100/1000 SFP), 8 PoE Ports 10/100TX, Standard One AC Power Supply

  • Manufacturer # AT-8100L/8POE
  • Anixter #456492
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-8
Power Cords: EMEA
Type of Device: HUB STANDALONE
Features
  • The Allied Telesis AT-8100L/8POE is a layer 2-4 standalone fast ethernet switch offering 8 x 10/100TX ports, each delivering up to 30 Watt per port (PoE+) supporting video surveillance and security cameras
  • With a small form factor, the AT-8100L/8POE is ideal for wiring-constrained and smaller environments such as micro branch offices, classrooms, cafes and smaller retail stores
  • Layer 3 static routing
  • IEEE 802.3at (PoE Plus)
  • Multiple supplicant authentication
  • Dynamic VLAN
  • Guest VLAN
  • sFlow managemRadius
  • TACACS+
  • LLDP-MED
  • ACLs
  • Priority queuing and auto QoS
  • CLI and web based (GUI) management
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items