Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-8516F/SC-50 | ALLIED TELESIS

ALLIED TELESIS | AT-8516F/SC-50 | 16-100FX PORTS PLUS 2 EXPANSIOSLOTS.

  • Manufacturer # AT-8516F/SC-50
  • Anixter #329072
Device Technology: 100BASEFX
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

The Allied Telesis 8600 Series are cost-effective, feature-rich Fast Ethernet Layer 3 edge switches. They are designed to provide desktop connectivity for enterprise workgroups, mid-sized networks and high school and campus networks. The 8600 Series provides management stacking up to nine switches that can be remotely managed as a single IP across different sites.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items