Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-9000/28-50 | ALLIED TELESIS

ALLIED TELESIS | AT-9000/28-50 | Managed Gigabit Ethernet Switch, 24 Port 10/100/1000T, 4 Active SFP Slots, EU Power Supply

  • Manufacturer # AT-9000/28-50
  • Anixter #541288
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Power Cords: EMEA
Description

The Allied Telesis 9000 Series of high-performance Layer 2 28-port and 52-port Gigabit Ethernet switches offers advanced enterprise features at an affordable price. Featuring an industry-standard AlliedWare Plus CLI and Web interface, the eco-friendly switch helps reduce power consumption and minimizes noise.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items