Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-9000/28SP-50 | ALLIED TELESIS

ALLIED TELESIS | AT-9000/28SP-50 | 28-Port Gigabit Managed Eco-Friendly Switch, 24 SFP Ports 100/1000, 4 Gigabit SFP Combo Ports (4 10/100/1000T- 100/1000FX Ports), Internal Single AC Power Supplies, For European Power Cord

  • Manufacturer # AT-9000/28SP-50
  • Anixter #386475
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

28-port Gigabit Managed "Green" Switch

Features
  • The AT-9000/28 is a 28-port managed Gigabit Ethernet switch that is ideally suited for the enterprise environment
  • This cost-effective switch has a 1RU form factor, with 24 port 100/1000 Mbps SFP fixed configuration and 4 additional 100/1000 Mbps SFP ports in combination with 10/100/1000T ports, It supports key features such as such as link aggregation, VLANs, QoS and 802.1x security
  • 28 Active G Bit Ethernet ports
  • 28 x SFP Combo ports support 100 and 1000 Mbps operation fiber SFPs
  • 1RU Form factor, rack and wall mountable
  • Lower power operation eco - friendly switch
  • Non-blocking wirespeed Layer 2 switching
  • Management (Web, CLI, SNMP)
  • Industry-standard CLI
  • Port mirroring
  • Spanning tree (STP), rapid spanning tree (RSTP) support
  • Support for 255 active VLAN from 0 - 4096 VID range
  • QoS for multimedia voice and data
  • IEEE 802.3ad LACP Support
  • IEEE 802.1x and RADIUS client support
  • Double VLAN tagging (Q-in-Q)
Specifications
  • 28-Port Gigabit Managed Eco-Friendly Switch
  • System Capacity: 128 MB RAM, 16 MB Flash Memory, 8192 MAC Addresses, 4094 VLANs, 1 MB Packet Buffer Memory
  • Maximum Bandwidth: Throughput - 41.6 Mpps, Switching Capacity - 56 Gbps
  • Acoustic Noise: 41.7 dB
  • Voltage Rating: 100 - 240 Volt AC, 1 Amp
  • Frequency: 50 - 60 Hz
  • Maximum Power Supply Efficiency: 85% Standard Product With Single AC Power Supply
  • Heat Dissipation: 132.94 BTU/Hour (No Load)
  • Power Consumption: 35.65 Watt Standard Product With Single AC Power Supply (Typical), 37.42 Watt Standard Product With Single AC Power Supply (Maximum)
  • Latency: 78.77 us At 10 Mbit, 11.25 us At 100 Mbit, 3.79 us At 1000 Mbit
  • Temperature: 0 to 40 deg C (32 to 104 deg F) Operating, -25 to 70 deg C (-13 to 158 deg F) Storage
  • Humidity: 5 - 90% Non-Condensing Operating, 5 - 95% Non-Condensing Storage
  • Dimension: 1.73 Inch Height x 17.33 Inch Width x 10.08 Inch Depth (4.4 cm x 44 cm x 25.6 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items