Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-9424T/POE | ALLIED TELESIS

ALLIED TELESIS | AT-9424T/POE | 24 X 10/100/1000T BASIC LAYER 3 POE SWITCH WITH 4 COMBO SFP BAYS

  • Manufacturer # AT-9424T/POE
  • Anixter #383612
Device Technology: 10GIGABIT ETHERNET
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Type of Device: STACKABLE SWITCH
Description

10/100/1000T x 24 ports Power-over-Ethernet managed Ethernet Layer 3 standalone switch with 4 combo SFP bays

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items