AT-9924SP-V2-60 | ALLIED TELESIS

ALLIED TELESIS | AT-9924SP-V2-60 | Layer 3 Switch with 24 SFP slots (unpopulated), All Power Supply, except DC

  • Manufacturer # AT-9924SP-V2-60
  • Anixter #427523
Design Features: MANAGEABLE
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: AUSTRALIA
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items