Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-A45/SC | ALLIED TELESIS

ALLIED TELESIS | AT-A45/SC | Single port 100 FX module with SC connectors for 8024M, 8016F & 8500 series switches.

  • Manufacturer # AT-A45/SC
  • Anixter #258594
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 1000BASEFX
Number of Ports: 1-4
Power Cords: EMEA
Type of Device: MODULE
Description

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items