AT-AR020 - ALLIED TELESIS - MODULAR ROUTER 1 | Anixter
AT-AR020 | ALLIED TELESIS

ALLIED TELESIS | AT-AR020 | MODULAR ROUTER 1 PORT E1 ETHERNET, T1 PRIMARY PIC PORT INTERFACE CARD

  • Manufacturer # AT-AR020
  • Anixter #543359
LAN Connectivity: 10BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 1-2
Primary WAN Connectivity: E1/T1
Second WAN Connectivity: ISDN PRIMARY
Type of Device: ISDN ACCESS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items