AT-AR023 - ALLIED TELESIS - MODULAR ROUTER | Anixter
AT-AR023 | ALLIED TELESIS

ALLIED TELESIS | AT-AR023 | MODULAR ROUTER PIC 1* SYNC PIC

  • Manufacturer # AT-AR023
  • Anixter #543365
Expansion Modules/Slots: 0
Number of Wan Ports: 1-2
Primary WAN Connectivity: ISDN BRI
Type of Device: ROUTER
Description

1-Port Synchronous (to 2Mbps) PIC

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items