AT-AR415S | ALLIED TELESIS

ALLIED TELESIS | AT-AR415S | Secure Modular VPN Router With 1 WAN Ports 10/100, 4 LAN Ports 10/100Base-T, 1 PIC Slot, 1 Asynchronous Console

  • Manufacturer # AT-AR415S
  • Anixter #342593
Device Type: STANDALONE
Expansion Modules/Slots: 0
LAN Connectivity: 10/100BASET
Number of Lan Ports: 3-4
Number of Wan Ports: 1-2
Primary WAN Connectivity: ISDN BRI
Type of Device: ROUTER
Description

Secure Modular VPN Router with 1 x 10/100 WAN ports, 4 x LAN 10/100Base-T ports, 1x PIC slot, 1x Async console

Features
  • 1RU Rack mount
  • 1 x 10/100 WAN interfaces
  • 1 x Port Interface Card (PIC) bay
  • 10/100T x 4 Switched LAN ports
  • 1 x Asynchronous port
  • DMZ port: configurable on any of the WAN/LAN ports
  • 802.1x
  • Up to 50 concurrent IPSEC tunnels
  • Stateful inspection firewall
  • NAT-T
  • Authentication: RADIUS, TACACS, MD5, PAP, CHAP
  • Encryption: AES, DES, 3DES
  • CLI management
  • Web based GUI
  • IP QoS
  • SNMPv3
  • OSPFv1 and v2
  • RIPv1 and v2
  • BGP-4 (Optional)
  • GRE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items