AT-FS708/POE-30 - ALLIED TELESIS - 8 port | Anixter
AT-FS708/POE-30 | ALLIED TELESIS

ALLIED TELESIS | AT-FS708/POE-30 | 8 port 10/100 unmanaged PoE switch with 1 SFP uplink

  • Manufacturer # AT-FS708/POE-30
  • Anixter #478241
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

Ability to power wireless access points, cameras, etc. Interface to fiber backbone network. Longer than 100 m cable runs, Cost effective, Simple to install

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items