Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-FS709FC-50 | ALLIED TELESIS

ALLIED TELESIS | AT-FS709FC-50 | 9 PORT FAST ETHERNET SWITCH: 8 PORT 10/100BASETX ETHERNET RJ45 PLUS 100BASEFX ETHERNET HALF DUPLEX INTERNAL POWER SUPPLY UNIT

  • Manufacturer # AT-FS709FC-50
  • Anixter #531547
Device Technology: 10/100BASET
No Exp Modules/Slots: 0
Number of Ports: 5-12
Power Cords: EMEA
Type of Device: STANDALONE SWITCH
Features
  • All units come with Wall and 19 Inch Rack mount brackets
  • Auto-negotiation and MDI/MDIX ports
  • Internal power supply
  • Desktop or wall mountable
  • Silent operation/no fans
Specifications
  • Unmanaged Fast Ethernet Switch
  • Temperature: 0 to 40 deg C Operating, -20 to 60 deg C Storage
  • Humidity: 80% Non-Condensing Operating, 95% Non-Condensing Storage
  • Dimension: 8.6 Inch x 4.7 Inch x 1.4 Inch (22 cm x 12 cm x 3.6 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items