Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-FS716L-50 | ALLIED TELESIS

ALLIED TELESIS | AT-FS716L-50 | CENTRECOM FAST ETHERNET SWITCH16PT,10/100B-T,UNMANAGED INTERNAL PWR SUPPLY

  • Manufacturer # AT-FS716L-50
  • Anixter #309112
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: AUSTRALIA
Type of Device: CHASSIS SWITCH
Description

Unmanaged switches are simple to deploy, as they require no user setup - making them the ideal product for Small Of!ce, Home Office (SOHO) applications. Small or no IT, Cost effective, Simple to install.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items