Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-FS717FC/SC-50 | ALLIED TELESIS

ALLIED TELESIS | AT-FS717FC/SC-50 | UNMANAGED FAST ETHERNET SWITCH 16 PORT 10/100BASETX ETHERNET AND 1 PORT 100BASEFX ETHERNET, INCLUDES EXTERNAL POWER SUPPLY

  • Manufacturer # AT-FS717FC/SC-50
  • Anixter #546070
Design Features: STACKABLE MODULE
Device Technology: 10/100BASET
Number of Ports: 13-24
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
Description

AT-FS713FC, 16 PORT FAST ETHERNET SWITCH WITH ONE 100FX FIBER UPLINK AND INTERNAL POWER SUPPLY. FEATURES INCLUDE 10/100MBPS AUTO-NEGOTIATION, AUTO-SENSES MDI/MDIX, FLOW CONTROL SUPPORT, HALF & FULL-DUPLEX OPERATION AND STORE & FORWARD SWITCHING MODE.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items