Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-FS750/16-30 | ALLIED TELESIS

ALLIED TELESIS | AT-FS750/16-30 | 16 Port Fast Ethernet Smartswitch (Web based)

  • Manufacturer # AT-FS750/16-30
  • Anixter #327140-UK
Design Features: MANAGEABLE
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items