Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-FS750/24POE-50 | ALLIED TELESIS

ALLIED TELESIS | AT-FS750/24POE-50 | 24 PORT 10/100TX WEBSMART POE SWITCH W/2 SFP/1000T COMBO PORTS

  • Manufacturer # AT-FS750/24POE-50
  • Anixter #342584
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

24-port 10/100TX PoE WebSmart switch, with two 10/100/1000T / SFP combo ports. 24 copper ports, 12 PoE ports, max. PoE 1,000 W

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items