AT-GS950/10PS-50 - ALLIED TELESIS - GIGABIT | Anixter
AT-GS950/10PS-50 | ALLIED TELESIS

ALLIED TELESIS | AT-GS950/10PS-50 | GIGABIT ETHERNET WEBSMART, 8POE+, 2 GB, 2 SFP COMBO PORTSEU POWER CORD

  • Manufacturer # AT-GS950/10PS-50
  • Anixter #518170
Device Technology: 10BASET
Number of Ports: 5-12
Power Cords: EMEA
Type of Device: STANDALONE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items