AT-GS950/24-50 - ALLIED TELESIS - 24 Port | Anixter
AT-GS950/24-50 | ALLIED TELESIS

ALLIED TELESIS | AT-GS950/24-50 | 24 Port 10/100/1000TX WebSmart Switch with 4 x 100/1000 SFP bays (Eco version)

  • Manufacturer # AT-GS950/24-50
  • Anixter #942178
Device Technology: 1000BASET
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: CHASSIS SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items