AT-GS950/48 | ALLIED TELESIS

ALLIED TELESIS | AT-GS950/48 | 48 PORT 10/100/1000T WEBSMART SWITCH W/4 SFP COMBO PORTS

  • Manufacturer # AT-GS950/48
  • Anixter #342586
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Type of Device: STANDALONE SWITCH
Description

Allied Telesis WebSmart switches offer a solution with key "managed switch" features - without the price tag associated with managed switches. Classroom, Home office, SMD. Security at the edge. Management at the edge. Basic entry level security. Web-based management Copper Ethernet at the edge of the fiber network.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items