Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-IFS802SP/POE-W-80 | ALLIED TELESIS

ALLIED TELESIS | AT-IFS802SP/POE-W-80 | Industrial Managed PoE Switch With 2 Combo Ports 10/100/1000T/SFP, 8 Ports 10/100TX

  • Manufacturer # AT-IFS802SP/POE-W-80
  • Anixter #445673-RPD
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-12
Type of Device: STANDALONE SWITCH
Description

8-PORT 10/100T INDUSTRIAL MANAGED SWITCH WITH 2 SFP COMBO PORTS

Features
  • 5.6 Gbps Switching capacity
  • Supports 100/1000 Mbps SFPs
  • Up to 8K MAC address table
  • 48 Volt DC Redundant power inputs
  • Support X-ring function
  • SNMP v1/v2c/v3, Web, Telnet, CLI
  • Provides standards-based IEEE 802.3af
  • PoE up to 8 ports of class 3 powered devices at 15.4 Watt
  • Ingress packet filter and egress rate limit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items