Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-MC103XL-20 | ALLIED TELESIS

ALLIED TELESIS | AT-MC103XL-20 | Media converter, fiber SC Single-mode to 100BaseT Ethernet RJ45, European power supply

  • Manufacturer # AT-MC103XL-20
  • Anixter #526195
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASET
Description

2 PORT 100BASETX TO 100BASEFX/SC (SM) (15KM). THESE FAST ETHERNET MEDIA CONVERTERS PROVIDE A COMPLETE FAMILY OF CONVERSION DEVICES, ALLOWING USERS TO EXTEND THE SIZE OF UTP NETWORKS WITH THE USE OF FIBER CABLING. COMPATIBLE WITH UNMANAGED SWITCHES

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items