AT-MC115XL | ALLIED TELESIS

ALLIED TELESIS | AT-MC115XL | MEDIA CONVERTER 10/100BASETX ETHERNET TO 10BASEFL ETHERNET, 100BASESX ETHERNET 850 NM FIBER ST

  • Manufacturer # AT-MC115XL
  • Anixter #258596
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Features
  • Converts copper fast ethernet to multimode fiber
  • Operates under all traffic loads
  • Fan-less design
  • Auto MDI/MID-X copper port
  • MissingLink support
  • Transparent to jumbo packets and VLAN tagged packets
  • Fiber link test function
  • Industry standard fiber ST/SC connector
  • Compatible with 10 Mbps ethernet networks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items