AT-MC116XL-60 | ALLIED TELESIS

ALLIED TELESIS | AT-MC116XL-60 | Standalone Media Converter, 10/100TX to 10FL/100SX (SC)

  • Manufacturer # AT-MC116XL-60
  • Anixter #258595
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

10/100TX to 10FL/100SX (SC) standalone media converter

Features
  • Converts copper fast Ethernet to multimode fiber
  • Operates under all traffic loads
  • Fan-less design
  • Auto MDI/MID-X copper port
  • MissingLink support
  • Transparent to jumbo packets and VLAN tagged packets
  • Fiber link test function
  • Industry standard fiber ST/SC connector
  • Compatible with 10 Mbps Ethernet networks
Specifications
  • Fast Ethernet Standalone Media Converter
  • Input Supply Voltage: 12 Volt DC
  • Maximum Current: 500 mA
  • Power Consumption: 6 Watt
  • Temperature: 0 to 50 deg C Operating, -20 to 80 deg C Storage
  • Humidity: 5 - 95% Non-Condensing Relative
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items