Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-MC606 | ALLIED TELESIS

ALLIED TELESIS | AT-MC606 | RJ45 to Coax BNC Rate/Media Converter, 10/100TX, Transmitting VDSL Over Coaxial Cable, With Energy Star

  • Manufacturer # AT-MC606
  • Anixter #432128
Description

10/100TX RATE/MEDIA CONVERTER TRANSMITTING VDSL OVER COAXIAL CABLE

Features
  • Simple to install, no software to configure, just four DIP switches on the front panel
  • Provides high-speed connectivity up to 100 Mbps throughput
  • Can be used on cable distances up to 2 km
  • Same product operates as both provider and subscriber
  • Synchronous and asynchronous operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items