AT-MCF2000 | ALLIED TELESIS

ALLIED TELESIS | AT-MCF2000 | 1RU Multi-channel Modular Media Conversion Chassis; Unit does NOT ship with a power supply

  • Manufacturer # AT-MCF2000
  • Anixter #347834
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASEFX
Description

Two slot chassis

Features
  • Multi-channel media chassis, comprising of 1 x AT-MCF2000 chassis, 1 x AT-MCF2000FAN fan module for second, power supply slot, 1 x AT-MCF2KPNL2 PSU slot blanking panel, 2 x AT-MCF2KPNL1 media slot blanking panels, 1 x AT-MCF2KPNL3 management slot blanking panel, 1 x rack-mount kit
  • Two slot chassis for MCF2000 media blades
  • Support for single or dual power supplies
  • Optional management module
Specifications
  • Multi-Channel Modular Media Two Slot Chassis
  • Mounting: 19 Inch Rack-Mountable Or Desktop Hardware Included
  • Temperature Range: 0 to 40 deg C Operating, -25 to 70 deg C Non-Operating
  • Humidity: 5 - 95% Non-Condensing (Operating and Non-Operating)
  • Dimension: 1.7 Inch Height x 17.3 Inch Width x 18 Inch Depth (4.4 cm x 44 cm x 46 cm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items