AT-OMNI-121 - ATLONA TECHNOLOGIES - | Anixter
AT-OMNI-121 | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-OMNI-121 | OmniStream Single-Channel Networked AV Decoder

  • Manufacturer # AT-OMNI-121
  • Anixter #919151
Type: MEDIA DECODER
Description

OmniStream is an all-new AV over IP product family from Atlona for distributing 4K video, audio, and control over a standard Gigabit network. It delivers the performance and dependability of traditional AV distribution, with the virtually unlimited sca lability, security, and cost efficiency of integrating over IP networks. OmniStream was engineered with several industry-exclusive capabilities including high density encoding and decoding, redundant AV networks and streams, secure content distribution , network error resilience, critical-quality 4K video compression with extremely low latency, and audio distribution.

Features
  • Single-channel AV decoder for HDMI up to 4K/UHD, plus embedded audio and RS-232 control
  • Supports DCI 4K at 24 Hz, UHD at 30 Hz, and 1080p at 60 Hz
  • SMPTE VC-2 visually lossless video compression
  • 4K/UHD scaling with 4:4:4 video processing
  • Audio embeddi and de-embedding plus multi-channel audio downmixing
  • Local or PoE (Power over Ethernet) powering
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items