Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-PC232/POE | ALLIED TELESIS

ALLIED TELESIS | AT-PC232/POE | PoE Media Converter, 10/100TX port, 100 FX (multimode, SC connector) port

  • Manufacturer # AT-PC232/POE
  • Anixter #378698
Device: MEDIA CONVERTERS
Port 1 Device Technology: 100BASET
Port 2 Device Technology: 100BASEFX
Description

2-port PoE switch 10/100TX to 100FX (SC) 2 km multimode fiber. Standalone, wall mountable and DIN Rail, fanless, - silent operation, one copper port, one PoE port, max. PoE power 15.4 W

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items