Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-RU91206-004 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | AT-RU91206-004 | Fiber Optic Cable, 4 fiber 62.5/125 multimode fiber dielectric riser 3.5/1.0 Db/Km 160/500 MHz Option 1 indoor and outdoor comcode: 999900001

  • Manufacturer # AT-RU91206-004 | 999900001
  • Anixter #370-539-FDDI-04
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 4
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: NO
Self-Support: YES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items