AT-SBX81GT24A - ALLIED TELESIS - 100/1000X | Anixter
AT-SBX81GT24A | ALLIED TELESIS

ALLIED TELESIS | AT-SBX81GT24A | 100/1000X SFP Ethernet Line Card, 24 Ports, 128MB SDRAM, 16MB Flash Memory, Fanless

  • Manufacturer # AT-SBX81GT24A
  • Anixter #534401
Device Technology: 1000BASEFX
No Exp Modules/Slots: 0
Number of Ports: 17-24
Type of Device: MODULE
Description

The Allied Telesis SBx81GS24a line card provides 24 SFP Gigabit ports, providing a host of flexible connectivity options. The ability to aggregate a widely distributed network where access devices may be in remote buildings is an excellent solution for multi-building campus environments. The option to mix short-haul and long-haul SFP optical devices in a single line card allows maximum flexibility in the placement of access switches, whether they are located locally or even city-wide.

Features
  • Port Configuration:24 x 100/1000 SFP
  • Packet Buffer Memory : 16Mbit
  • SDRAM : 128MB
  • Flash Memory : 16MB
  • Latency : 158,421 ns (at 1000Mbit)
  • Jumbo Frame Support : Up to 10KB
  • Fanless Design : Yes
  • SFP Support : Yes (100 and 1000M)
  • SFP+ Support : No
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items