AT-SBX81GT40 - ALLIED TELESIS - Ethernet | Anixter
AT-SBX81GT40 | ALLIED TELESIS

ALLIED TELESIS | AT-SBX81GT40 | Ethernet Line Card, 40 Gigabit Copper Ports, 10/100/1000t (RJ Point Five), Fanless, Use With SwitchBlade x8112 7U Chassis

  • Manufacturer # AT-SBX81GT40
  • Anixter #534400
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 33-48
Type of Device: MODULE
Description

The Allied Telesis SBx81GT40 line card provides 40 Gigabit copper ports for maximum port density. Up to 400 ports can be deployed in a single SwitchBlade x8112 7RU chassis, allowing for the aggregation of densely populated networking devices.

Features
  • Non-blocking for all packet sizes (with 2 CFCs installed)
  • Latency: 137,506 ns (at 1000Mbit)
  • Fanless, 40 Port 10/100/1000T (RJ point five) Ethernet module
  • SDRAM: 128MB
  • Flash Memory: 16MB
  • Jumbo Frame Support: Up to 10KB
  • Uses half size RJ45 (RJ point ) connections for double port density
  • RJ point five to RJ45 cables available (1 and 3 meters)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items