Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-SBX908-00 | ALLIED TELESIS

ALLIED TELESIS | AT-SBX908-00 | 8 Slot Advanced Layer 3+ Modular IPv4/IPv6 Switch, Power supplies ordered separately, pre loaded with Alliedware +, fan modules are included

  • Manufacturer # AT-SBX908-00
  • Anixter #445490
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
Description

8 SLOT ADVANCED LAYER 3 MODULAR SWITCH

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items