AT-SBX908 - ALLIED TELESIS - Advanced Layer | Anixter
AT-SBX908 | ALLIED TELESIS

ALLIED TELESIS | AT-SBX908 | Advanced Layer 3 Modular Switch Chassis, (8) High Speed Expansion Bays

  • Manufacturer # AT-SBX908
  • Anixter #534208
Device Technology: 10GIGABIT ETHERNET
No Exp Modules/Slots: 12+
Number of Ports: 337+
Type of Device: CHASSIS SWITCH
Description

The Allied Telesis SwitchBlade x908 industry-leading modular switch is the ideal solution for the modern enterprise network core where resiliency, reliability and high performance are the key requirements.
VCStack provides excellent resiliency by allow ing you to create a single "virtual chassis" from two physical devices. VCStack delivers a resilient core at a fraction of the cost of a full chassis-based system, and it allows you to manage the stack as a single node on the network, greatly simplifyi ng your management tasks.
The SwitchBlade x908 was designed with reliability in mind. With dual power supplies, fan modules and a comprehensive range of expansion modules (XEMs), which are all hot-swappable, you can maintain and reconfigure when necess ary without affecting network uptime.
High performance makes the SwitchBlade x908 an ideal core or aggregation device. Enjoy low latency and wirespeed L3 routing in a compact 3 rack unit device. When configured as a virtual chassis, the backplane capac ity is a best-in-class 160Gbps.
Each chassis of the SwitchBlade x908 supports up to eight high-speed expansion bays, and is also capable of being stacked.

Features
  • Allied Telesis Management Framework (AMF)
  • MEF Certified Compliant
  • 8 high-speed expansion bays supporting Gigabit and 10 Gigabit Interfaces
  • High performance 640Gbps switching fabric
  • Extensive wirespeed traffic classification for ACLs and QoS
  • Hot-swappable power supply and fan modules
  • Resiliency through Stacking, STP, RSTP, MSTP (802.1s), VRRP & EPSRing
  • Highly configurable traffic classification
  • Low switching latency, essential for Voice over IP (VoIP) and real-time streaming media applications
  • High-speed stacking connectors on the rear of the chassis
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items