AT-SPEX | ALLIED TELESIS

ALLIED TELESIS | AT-SPEX | 2KM 1310 nm 1000Base-SX Small Form Pluggable - Hot Swappable

  • Manufacturer # AT-SPEX
  • Anixter #396774
No Exp Modules/Slots: 1-2
Type of Device: MODULE
Description

SFP, MMF, 1000Mbps, 2 km, 1310 nm, LC

Features
  • Compact size
  • Flexible architecture
  • Plug-and-play ease of use
  • Self-locking mechanism
Specifications
  • Small Form Pluggable (SFP) Module
  • Wavelength: 1310 nm
  • Maximum Data Rate: 1.25 Gbps
  • Distance: 2 km
  • Digital Diagnostics: Yes
  • Transmit Power: -1 to -9 dBm
  • Receive Sensitivity: -19 to -1 dBm
  • Power Budget: 8 dBm
  • Fiber Connectors: LC
  • Temperature: 0 to 70 deg C Operating, -40 to 85 deg C Storage
  • Humidity: 0 - 85% Non-Condensing Operating, 0 - 80% Non-Condensing Storage
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items