AT-SPLX10/I - ALLIED TELESIS - 10KM 1310 nm | Anixter
AT-SPLX10/I | ALLIED TELESIS

ALLIED TELESIS | AT-SPLX10/I | 10KM 1310 nm Ext Temp 1000Base-LX SFP

  • Manufacturer # AT-SPLX10/I
  • Anixter #488673
Device Technology: 1000BASET
No Exp Modules/Slots: 1-2
Type of Device: MODULE
Description

Single-mode 1000 Mbps SFP module (up to 10 km)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items