AT-UHD-EX-70-2PS - ATLONA TECHNOLOGIES - | Anixter
AT-UHD-EX-70-2PS | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-UHD-EX-70-2PS | 4K/UHD HDMI Over HDBaseT TX/RX Kit

  • Manufacturer # AT-UHD-EX-70-2PS
  • Anixter #833924
Description

The AT-UHD-EX-70-2PS is an HDBaseT(TM) transmitter/receiver kit for HDMI transmission up to 230 feet (70 meters) over category cable using locally-powered endpoints. The kit provides an economical means of transmitting video signals up to 4K/UHD @ 60Hz with embedded multi-channel audio. The kit is HDCP 2.2 compliant and supports EDID communication. Both transmitter and receiver feature quarter rack width metal enclosures for easy rack mounting with rear panel I/O ports for uncluttered wire managemen t.

Includes: 1 x AT-UHD-70-EX-2PS-TX, 1 x AT-UHD-70-EX-2PS-RX, 2 x 5V DC Power Supply, 2 x Pair of wall/table mount ears, 2 x Pair of screws for mount ears, 1 x User Manual

Features
  • 4K/UHD capability
  • HDCP 2.2 compliant
  • Long distance HDMI extension
  • Field updatable firmware
  • Multi-channel audio compliant
  • Front panel Power and Link status LEDs
  • Rear panel I/O connectors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items