AT-UHD-EX-70-KIT - ATLONA TECHNOLOGIES - | Anixter
AT-UHD-EX-70-KIT | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-UHD-EX-70-KIT | 4K/UHD 230ft (70m) HDBaseT TX/RX with PoE

  • Manufacturer # AT-UHD-EX-70-KIT
  • Anixter #833925
Description

The Atlona AT-UHD-EX-70-KIT is a 4K/UHD HDMI over HDBaseT transmitter/receiver kit for HDMI transmission up to 230 feet (70 meters) over category cable with Power over Ethernet capability. The kit transmits video signals up to 4K/UHD @ 60Hz with embedd ed multi-channel audio and remote 48V power for the receiver. The kit is HDCP 2.2 compliant and supports EDID communication. Both transmitter and receiver feature quarter rack width metal enclosures for easy rack mounting with rear panel I/O ports for uncluttered wire management.

The AT-UHD-EX-70-KIT is ideal for use in residential or commercial point to point applications that require HDBaseT signal transmission over greater distances than HDMI can support. As a transmitter/receiver pair, the kit can be used with the H2H matrix switcher series or HDDA distribution amplifier series for long distance AV signal extension with PoE capability without control signal extension requirements.

Includes: 1 x AT-UHD-EX-70C-TX, 1 x AT-UHD-EX-70C-RX, 1 x 48V DC desk top power supply, 1 x IEC C13 power cable, 5 x Female captive screw connector (2 pin (x1): power, 3 pin (x2): RS-232, and 5 pin (x2): IR), 2 x Pair of wall/table mount ears, 1 x IR emitter (AT-IR-CS-TX), 1 x User Manual

Features
  • 4K/UHD capability
  • HDCP 2.2 compliant
  • Remote-powered receiver
  • Long distance HDMI extension
  • Rear panel I/O connectors
  • Field updatable firmware
  • Multi-channel audio compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items