AT-UHD-SW-510W - ATLONA TECHNOLOGIES - | Anixter
AT-UHD-SW-510W | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-UHD-SW-510W | Five-Input Universal Switcher with Wireless Presentation Link

  • Manufacturer # AT-UHD-SW-510W
  • Anixter #919152
Type: SWITCHER
Description

The Atlona AT-UHD-SW-510W is a 5x1 multi-format switcher with wireless presentation capability. It provides universal BYOD (bring your own device) compatibility with HDMI, DisplayPort, and USB-C inputs, plus wireless connectivity for mobile devices. Th e AT-UHD-SW-510W is HDCP 2.2 compliant, and features an HDMI output and a mirrored HDBaseT output that can be used with the Atlona AT-UHD-EX-100CE-RX-PSE HDBaseT receiver. It also includes automatic input switching and automatic display control capabil ity, both applicable to wired and wireless source connections. Additionally, the AT-UHD-SW-510W can be integrated with an occupancy sensor to automatically power up the unit and display. This unique multi-format switcher and wireless gateway provides a universal connectivity solution for presentation devices in a wide range of professional AV applications.

Must be a reseller to purchase this product.

Features
  • Two HDMI, one DisplayPort, and one USB-C input, plus an input for wireless AV
  • Mirrored HDBaseT and HDMI outputs
  • Wireless AV gateway
  • 4K/UHD capability at 60 Hz with 4:2:0 chroma subsampling
  • HDCP 2.2 compliant
  • Automatic input selection and automatic dlay control
  • USB-C port can be used to charge laptops, tablets, and smartphones
  • Occupancy sensor triggering
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items