AT-VTP-550-BL - ATLONA TECHNOLOGIES - | Anixter
AT-VTP-550-BL | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-VTP-550-BL | Velocity 5.5" Touch Panel - Black

  • Manufacturer # AT-VTP-550-BL
  • Anixter #919162
Description

The Atlona VTP-550 is a 5.5? touch panel for the Atlona Velocity Control System. It features contemporary, refined styling for modern presentation environments with 7201280 native resolution, and a capacitive glass surface that supports multi-touch an d gesture interactions. This touch panel conveniently installs into a wall or furniture via a US or Euro one-gang opening. The VTP-550 features Power over Ethernet (PoE), enabling a single network connection for data and power. Setting up the touch pan el is effortless as the AV control GUI is automatically uploaded from the Velocity Control Gateway processor during system configuration.

Must be a reseller to purchase this product.

Features
  • 5.5? touch panel for the VelocityTM Control System
  • Capacitive touch screen with 7201280 resolution
  • Remotely powered via PoE (Power over Ethernet) - single-cable network connection for data and power
  • Fast, streamlined setup with automatic networscovery and configuration by the Velocity Control Gateway processor
  • Supports multi-touch and gesture interactions
  • Ideal for portrait or landscape orientation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items