AT-VTP-TMK - ATLONA TECHNOLOGIES - Velocity | Anixter
AT-VTP-TMK | ATLONA TECHNOLOGIES

ATLONA TECHNOLOGIES | AT-VTP-TMK | Velocity Touch Panel Table Mount Kit - Silver

  • Manufacturer # AT-VTP-TMK
  • Anixter #919164
Description

The Atlona AT-VTP-TMK is a tabletop mounting kit for the AT-VTP-800-BL and AT-VTP-800-WH touch panels in the Atlona Velocity Control System. It allows convenient placement of a touch panel on a meeting table, lectern, credenza, or anywhere else appropr iate for a freestanding AV control panel. The VTP-TMK features a visually appealing profile that accents the styling of the VTP-800-BL or VTP-800-WH. An opening at the bottom rear facilitates easy network cable routing. The VTP-TMK also can be secured onto the surface for a permanent, fixed installation.

Must be a reseller to purchase this product.

Features
  • Tabletop mount kit for VelocityTM Control System touch panels - AT-VTP-800-BL and AT-VTP-800-WH
  • Provides a 65 fixed operating angle
  • Bottom / rear opening allows easy network cable routing
  • Mount can be secured onto surface
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items