AT-X510DP-52GTX-50 - ALLIED TELESIS - | Anixter
AT-X510DP-52GTX-50 | ALLIED TELESIS

ALLIED TELESIS | AT-X510DP-52GTX-50 | Stackable Gigabit Edge Switch, x510 Series, (48) 10/100/1000T ports, (4) 10G SFP+ Ports, Data Center Top-of-Rack, EU Power Suppl

  • Manufacturer # AT-X510DP-52GTX-50
  • Anixter #534205-EU
Design Features: STACKABLE MODULE
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Number of Ports: 49-96
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
Description

The Allied Telesis AT-x510DP-52GTX is the ideal Data Center Top-of-Rack (ToR) switch, featuring 48 x 10/100/1000T ports and 4 x 10G SFP+ uplink ports for high speed server and storage connectivity. Dual hot-swappable load-sharing AC or DC power supplies with reverse airflow guarantee maximum uptime. Allied Telesis VCStack allows multiple units to be connected as a single virtual chassis, creating a highly resilient solution with no single point of failure that can even be distributed over long distances. The AT-x510DP-52GTX is the perfect choice for critical Data Center applications requiring uninterrupted service.

Features
  • AlliedWare Plus (AW+) CLI and Web Interface
  • Hot-swappable power supply
  • VCStack of up to four units with 40Gbps of Stacking bandwidth
  • Reverse airflow option
  • VCStack of up to four units with 40Gbps of stacking bandwidth
  • Ethernet Protection Switched Ring (EPSRing)
  • Industry-leading Quality of Service (QoS)
  • Loop protection LLDP-MED
  • Voice VLAN
  • Multicast supports Flow
  • Layer 3 static routing
  • Scalability to full Layer 3 capabilities (premium license)
  • Tri-authentication
  • TACACS+ authentication and accounting
  • Voice, video and data convergence
  • IPv6
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items