Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-X600-24TS-POE | ALLIED TELESIS

ALLIED TELESIS | AT-X600-24TS-POE | 10/100/100TX 24 PRTS LYR 3 POESWITCH STACKABLE GIGABIT ETHERUPLINKS W/ ALLIEDWA

  • Manufacturer # AT-X600-24TS-POE
  • Anixter #405514
Device Technology: 10/100/100BASEX
Number of Ports: 13-24
Power Cords: EMEA
Type of Device: STACKABLE SWITCH
Description

24-port 10/100/100T stackable PoE Gigabit Ethernet Layer 3 switch. 24copper ports, 24 PoE ports

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items