Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-X900-24XS | ALLIED TELESIS

ALLIED TELESIS | AT-X900-24XS | 24X SFP BAY LAYER3+ SWITCH W/2 X 30GBS EXP BAYS

  • Manufacturer # AT-X900-24XS
  • Anixter #342590
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
Description

Allied Telesis x900 Series advanced Layer 3 switches utilize a highly modular design that allows growth in response to network demands. They provide a range of hot-swappable copper and fiber expansion modules (XEMs), from 10/100/1000Mbps to 10 Gigabit Ethernet

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items