Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-X900-24XT-P-60 | ALLIED TELESIS

ALLIED TELESIS | AT-X900-24XT-P-60 | 24-PORT GIGABIT EXPANDABLE L3+IPV4/IPV6 SWITCH W/ AC POWER SUPPLY

  • Manufacturer # AT-X900-24XT-P-60
  • Anixter #407016
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
Description

10/100/1000T x 24 ports modular Gigabit Ethernet Layer 3 switch with two 30Gbps expansion bays. AlliedWare Plus Operating System.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items