AT-XEM-12T | ALLIED TELESIS

ALLIED TELESIS | AT-XEM-12T | 12 x 10/100/1000T (RJ45) Expansion Module for the AT-x900 & AT-SBx908 Products

  • Manufacturer # AT-XEM-12T
  • Anixter #363225
Device Technology: 1000BASET
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
Description

All of these modules provide non-blocking performance and are compatible with the x900 Series and the SwitchBlade x908. 12 x 10/10 0/10 0 0Tbased Uplink Module

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items