Select Country and Language Europe, Middle East & Africa / English
Change Country
AT-XEM-24T | ALLIED TELESIS

ALLIED TELESIS | AT-XEM-24T | 24 x Gigabit Copper (RJ.5) Expansion Module for AT-x900 and AT-SBx908 Products

  • Manufacturer # AT-XEM-24T
  • Anixter #534392
Device Technology: 10/100BASET
Number of Ports: 17-24
Type of Device: MODULE
Description

24 x 1GbE XEM expansion module for SwitchBlade x908 and x900 Series modular switches. The Allied Telesis AT-XEM-24T provides 24 x 10/100/1000T copper ports, utilizing the latest RJ point five connectors to double the port density previously available.

Features
  • Provides up to 24 copper 10/100/1000Mbps uplinks
  • RJ point five connector
  • Hot-swappable / Removable
  • Extended Mode
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items