Select Country and Language Europe, Middle East & Africa / English
Change Country
ATS-14126-S-L-4T-CG | ACCELTEX SOLUTIONS

ACCELTEX SOLUTIONS | ATS-14126-S-L-4T-CG | Enclosure, With Solid Door, Latch Locks, 4 RPTNC Holes and Cord Grip, Polycarbonate, 14x12x6

  • Manufacturer # ATS-14126-S-L-4T-CG
  • Anixter #714834
Color: GREY
Door Style: SOLID
Nema Rating: YES
Type: WIRELESS
Description

The AccelTex Solutions polycarbonate encloure protects any enterprise-class AP from environmental threats and tampering. Purpose built for enterprise applications, this aesthetically pleasing enclosure is inconspicious in an indoor application and dura ble

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items