ATS-OHDP-245-1011-3NJ-IC | ACCELTEX SOLUTIONS

ACCELTEX SOLUTIONS | ATS-OHDP-245-1011-3NJ-IC | Patch Antenna, With N-Style, Indoor/Outdoor, 2.4/5 GHz 10/11 dBi 3 Element High Density

  • Manufacturer # ATS-OHDP-245-1011-3NJ-IC
  • Anixter #714770
Device: ANTENNA
Technology: WI-FI
Description

The AccelTex Solutions high density dual band indoor/outdoor patch antenna is a perfect complement to any enterprise-class AP to achieve focused, directional coverage in your indoor or outdoor space. With a narrower beamwidth than most patch antennas a nd both horizontal and vertical polarized antenna elements, this antenna is purpose-built to provide a very focused coverage pattern suitable for high density deployments. Each antenna element is optimized for Wi-Fi operation on both 2.4 and 5 GHz. Thi s antenna comes with integrated connectors and ships with our articulating wall and pole mount kit for precise antenna positioning. This highly versatile antenna is suitable for a broad range of indoor and outdoor applications where focused RF coverage of an area is desired.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items