ATS-OP-245-810-4NP-36 - ACCELTEX SOLUTIONS - | Anixter
ATS-OP-245-810-4NP-36 | ACCELTEX SOLUTIONS

ACCELTEX SOLUTIONS | ATS-OP-245-810-4NP-36 | Patch Antenna, With N-Style, 2.4/5 GHz 8/10 dBi, 4 Element, Indoor/Outdoor

  • Manufacturer # ATS-OP-245-810-4NP-36
  • Anixter #714794
Device: ANTENNA
Technology: WI-FI
Description

The AccelTex Solutions dual band indoor/outdoor patch antenna is a perfect complement to any enterprise-class AP to achieve directional coverage in your indoor or outdoor space. Each antenna element is optimized for Wi-Fi operation on both 2.4 and 5 GH z.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items