AUX-0X0165 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | AUX-0X0165 | Wire Wrap Handtool

  • Manufacturer # AUX-0X0165
  • Anixter #542218
Type: COAXIAL
Description

Cross-connect wire is used to connect DSX jacks together by completing a patch between two cross-connect points. The five-conductor wire is 24 AWG solid tinned copper.



Color code:

- Pair number one is blue paired with a white band marker

- Pair number two is orange paired with a white band marker

- Fifth conductor is green and used for LED tracer identification

Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items