Select Country and Language Europe, Middle East & Africa / English
Change Country
AV-JBA | ARECONT VISION

ARECONT VISION | AV-JBA | JUNCTION BOX ADAPTER TO FEED CABLE THROUGH 3/4" CONDUIT

  • Manufacturer # AV-JBA
  • Anixter #625472
Environment Type: IN/OUT
Mounting Type: WALL
Type: CAMERA MOUNT
Description

The AV-JBA is designed to feed a cable through a 3/4" conduit in conjunction with the HSG2 bullet-style enclosure wall mount, HSG2-WMT, and the D4S housing wall mount, D4S-WMT. The AV-JBA can be ordered as a replacement junction box part for MegaView 2 series IP megapixel cameras and the Arecont Vision AV-PMJB and AV-WMJB mounts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items